Shop All Collets
Lyndex-Nikken
Collet, 5C, 24mm
Mfr # 520-024
Zoro # G2053865
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 24.00mm
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 520-024
- Zoro # G2053865
- Country of Origin India
- Category Collets
Dimensions
Size | 24.00mm |
Max. Bore Dia. | 1-1/4 in |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Internal Thread Size | 1.0410"-24 |
Min. Size | 24.00mm |
Max. Body Dia. | 24.00mm |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Collet Type | 5C |
TIR Max. | 0.0015 in |
Taper Angle | 20 Degrees |
External Thread Direction | Right Hand |
Face Shape | Round |
Measurement System | Metric |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27234)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 30-Ounce / 850-Grams (OX-P087030)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- HHIP ER-20 1/4" Spring Collet (3900-5185)
- Lyndex-Nikken Collets, Chucks & Accessories