Shop All Collets
Lyndex-Nikken
Collet, 5C, 20mm
Mfr # 520-020
Zoro # G2053908
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 20.00mm
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 520-020
- Zoro # G2053908
- Country of Origin India
- Category Collets
Dimensions
Size | 20.00mm |
Overall Length | 3.2700 in |
Max. Body Dia. | 20.00mm |
Head Dia. | 1.4850 in |
Max. Bore Dia. | 1-1/4 in |
Min. Size | 20.00mm |
Internal Thread Size | 1.0410"-24 |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Number of Slots | 3 |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
TIR Max. | 0.0015 in |
Measurement System | Metric |
Taper Angle | 20 Degrees |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3-L-21)
- LYNDEX-NIKKEN Collet, 5C, 25/32in (500-050)
- LYNDEX-NIKKEN Collet, 5C, 8mm (520-008)
- LYNDEX-NIKKEN Collet, ER20, 5/16in (E20-020)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- WEATHERHEAD Spiral Collet, 1555768 (ET425DC-4S10)
- Lyndex-Nikken Collets