Shop All Collets
Lyndex-Nikken
Collet, 5C, 1in
Mfr # 500-064
Zoro # G2054160
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-064
- Zoro # G2054160
- Country of Origin India
- Category Collets
Dimensions
Size | 1" |
Max. Bore Dia. | 1-1/8 in |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Min. Size | 1 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 1 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
TIR Max. | 0.0015 in |
External Thread Direction | Right Hand |
Taper Angle | 20 Degrees |
Face Shape | Round |
Collet Type | 5C |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- LYNDEX-NIKKEN Collet, R8, 1in (800-064)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- Lyndex-Nikken Collets