Shop All Collets
Lyndex-Nikken
Collet, 5C, 1/8in
Mfr # 500-008
Zoro # G2054720
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1/8"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-008
- Zoro # G2054720
- Country of Origin India
- Category Collets
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Head Dia. | 1.4850 in |
Min. Size | 1/8 in |
Overall Length | 3.2700 in |
Internal Thread Size | 1.0410"-24 |
Max. Bore Dia. | 1-1/8 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 20 Degrees |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Face Shape | Round |
TIR Max. | 0.0008 in |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets (H-50)
- CS UNITEC TZ Pyramid Sleeve, A30/600 Grit (42230)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length (C44547)
- GARDNER BENDER Voltage Sensing Module for CircuitAlert (CAM-10)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- HHIP 9/64" 5C Round Collet (3900-1105)
- Lyndex-Nikken Collets