Shop All Collets
Lyndex-Nikken
Collet, 5C, 17/64in
Mfr # 500-017
Zoro # G2054635
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 17/64"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-017
- Zoro # G2054635
- Country of Origin India
- Category Collets
Dimensions
Size | 17/64" |
Min. Size | 17/64 in |
Max. Bore Dia. | 1-1/8 in |
Max. Body Dia. | 17/64 in |
Internal Thread Size | 1.0410"-24 |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Taper Angle | 20 Degrees |
External Thread Direction | Right Hand |
Collet Type | 5C |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Face Shape | Round |
TIR Max. | 0.0008 in |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14594)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- PRO-GRADE TOOLS Extension, 3/4"Dr., 16" (16002)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- LYNDEX-NIKKEN Collet, R8, 18mm (820-018)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- GS TOOLING 7/8" 5C Collets (325377)
- Lyndex-Nikken Collets, Chucks & Accessories