Shop All Collets
Lyndex-Nikken
Collet, 5C, 1/4in
Mfr # 500-016
Zoro # G2054641
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1/4"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-016
- Zoro # G2054641
- Country of Origin India
- Category Collets
Dimensions
Size | 1/4" |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 1/4 in |
Min. Size | 1/4 in |
Max. Bore Dia. | 1-1/8 in |
Overall Length | 3.2700 in |
Head Dia. | 1.4850 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0008 in |
External Thread Direction | Right Hand |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Face Shape | Round |
Taper Angle | 20 Degrees |
Collet Type | 5C |
Internal Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Point Punches, 1/4" (P-55)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- LYNDEX-NIKKEN Collet, 5C, 19/32in (500-038)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- Lyndex-Nikken Collets