Shop All Collets
Lyndex-Nikken
Collet, 5C, 1/2in
Mfr # 500-032
Zoro # G2054486
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1/2"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-032
- Zoro # G2054486
- Country of Origin India
- Category Collets
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Head Dia. | 1.4850 in |
Max. Bore Dia. | 1-1/8 in |
Internal Thread Size | 1.0410"-24 |
Min. Size | 1/2 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Internal Thread Direction | Right Hand |
Face Shape | Round |
Collet Type | 5C |
Measurement System | Fractional Inch |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
TIR Max. | 0.0011 in |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- BON TOOL Bon 82-330 Notched Floorsquareueegee 24" Red Rubber (82-330)
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- LYNDEX-NIKKEN Collet, 5C, 5/8in (500-040)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, ER11, 17/64in (E11-017)
- LYNDEX-NIKKEN Collet, 5C, 10mm (520-010)
- GS TOOLING ER40 M12 Tap Collet 9X70 (338411)
- Lyndex-Nikken Collets, Chucks & Accessories