Shop All Collets
Lyndex-Nikken
Collet, 5C, 1/16in
Mfr # 500-004
Zoro # G2054766
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1/16"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-004
- Zoro # G2054766
- Country of Origin India
- Category Collets
Dimensions
Size | 1/16" |
Min. Size | 1/16 in |
Overall Length | 3.2700 in |
Max. Bore Dia. | 1-1/8 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 1/16 in |
Head Dia. | 1.4850 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0008 in |
Taper Angle | 20 Degrees |
Face Shape | Round |
Collet Type | 5C |
Measurement System | Fractional Inch |
Number of Slots | 3 |
External Thread Direction | Right Hand |
Internal Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- Lyndex-Nikken Collets