Shop All Collets
Lyndex-Nikken
Collet, 5C, 11/64in
Mfr # 500-011
Zoro # G2054696
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 11/64"
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 500-011
- Zoro # G2054696
- Country of Origin India
- Category Collets
Dimensions
Size | 11/64" |
Internal Thread Size | 1.0410"-24 |
Head Dia. | 1.4850 in |
Min. Size | 11/64 in |
Max. Bore Dia. | 1-1/8 in |
Max. Body Dia. | 11/64 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Face Shape | Round |
Collet Type | 5C |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Taper Angle | 20 Degrees |
TIR Max. | 0.0008 in |
Internal Thread Direction | Right Hand |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (48220)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- LYNDEX-NIKKEN Torque Ctrl Tap Collet, #2, 5/8inSz, CLNT (T10-040(S))
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- Lyndex-Nikken Collets