Shop All Collets
Lyndex-Nikken
Collet, 5C, 10mm
Mfr # 520-010
Zoro # G2054005
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 10.00mm
- Coolant Through No
- For Use With Collet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 520-010
- Zoro # G2054005
- Country of Origin India
- Category Collets
Dimensions
Size | 10.00mm |
Max. Body Dia. | 10.00mm |
Min. Size | 10.00mm |
Internal Thread Size | 1.0410"-24 |
Max. Bore Dia. | 1-1/4 in |
Head Dia. | 1.4850 in |
Overall Length | 3.2700 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Face Shape | Round |
External Thread Direction | Right Hand |
Number of Slots | 3 |
Taper Angle | 20 Degrees |
Measurement System | Metric |
TIR Max. | 0.0008 in |
Collet Type | 5C |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- RIDGID Bolt- W/Nut S30 (18318)
- FELO Smart Bitholder 6", 1/4" Stock (07157 53179)
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- WEATHERHEAD Braided Collet, 1555774 (ET425DC-5Z)
- Lyndex-Nikken Collets