Shop All Collets
Lyndex-Nikken
Collet, 5C, 1-7/64in
Mfr # 500-071
Zoro # G2054090
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 5C
- Range Exact Size
- Size 1-7/64"
- For Use With Collet System
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 500-071
- Zoro # G2054090
- Country of Origin India
- Category Collets
Dimensions
Size | 1-7/64" |
Head Dia. | 1.4850 in |
Min. Size | 1-7/64 in |
Overall Length | 3.2700 in |
Internal Thread Size | 1.0410"-24 |
Max. Body Dia. | 1-7/64 in |
Max. Bore Dia. | 1-1/8 in |
Details
Item | Collet |
Collet Series | 5C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Collet Type | 5C |
TIR Max. | 0.0015 in |
Number of Slots | 3 |
Taper Angle | 20 Degrees |
Face Shape | Round |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Collet, 5C, Round, Overall Length 3.2700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 8.5 Amp Orbital Reciprocating Tigersaw(R) (PC85TRSOK)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2820-B)
- HOUGEN 11/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18122)
- LYNDEX-NIKKEN Collet Hex, 16C, 15/16in (163-060)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- LYNDEX-NIKKEN Collet, R8, 12mm (820-012)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- HHIP ER-40 31/32" Spring Collet (3900-5291)
- Lyndex-Nikken Collets