Shop All Collets
Lyndex-Nikken
Collet, 3J, 49/64in
Mfr # 300-049
Zoro # G2055439
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 300-049
- Zoro # G2055439
- Country of Origin India
- Category Collets
Dimensions
Size | 49/64" |
Min. Size | 49/64 in |
Internal Thread Size | 1.7900"-24 |
Overall Length | 3-3/4 in |
Max. Body Dia. | 49/64 in |
Head Dia. | 2.2000 in |
Max. Bore Dia. | 2 in |
Details
Item | Collet |
Collet Series | 3J |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
Number of Slots | 4 |
Taper Angle | 14 Degrees |
TIR Max. | 0.0015 in |
Face Shape | Round |
Measurement System | Fractional Inch |
External Thread Direction | Right Hand |
Collet Type | 3J |
Description
Collet, 3J, Round, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87894CLB113355)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- LYNDEX-NIKKEN Collet Hex, 16C, 3/4in (163-048)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- LYNDEX-NIKKEN Collet, R8, 15mm (820-015)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- MAKITA 1/2" Collet (763622-4)
- Lyndex-Nikken Collets, Chucks & Accessories