Shop All Collets
Lyndex-Nikken
Collet, 3J, 17/32in
Mfr # 300-034
Zoro # G2055588
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 300-034
- Zoro # G2055588
- Country of Origin India
- Category Collets
Dimensions
Size | 17/32" |
Overall Length | 3-3/4 in |
Max. Bore Dia. | 2 in |
Min. Size | 17/32 in |
Internal Thread Size | 1.7900"-24 |
Head Dia. | 2.2000 in |
Max. Body Dia. | 17/32 in |
Details
Item | Collet |
Collet Series | 3J |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Taper Angle | 14 Degrees |
Collet Type | 3J |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Face Shape | Round |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Description
Collet, 3J, Round, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- PROTO Extension 7/16" Dr, 2 3/4 in L, 1 Pieces, Black Oxide (J7121)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- RIDGID Coupling, Ram Half (62547)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, 3J, 7/8in (300-056)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- LYNDEX-NIKKEN Collet, ER11, 11/64in (E11-011)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- HHIP 1/2" 5C Round Collet (3900-1129)
- Lyndex-Nikken Collets, Chucks & Accessories