Shop All Collets
Lyndex-Nikken
Collet, 3J, 1/2in
Mfr # 300-032
Zoro # G2055606
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 300-032
- Zoro # G2055606
- Country of Origin India
- Category Collets
Dimensions
Size | 1/2" |
Max. Bore Dia. | 2 in |
Head Dia. | 2.2000 in |
Internal Thread Size | 1.7900"-24 |
Min. Size | 1/2 in |
Max. Body Dia. | 1/2 in |
Overall Length | 3-3/4 in |
Details
Item | Collet |
Collet Series | 3J |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Taper Angle | 14 Degrees |
Face Shape | Round |
Collet Type | 3J |
Number of Slots | 4 |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
TIR Max. | 0.0011 in |
Measurement System | Fractional Inch |
Description
Collet, 3J, Round, Overall Length 3-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, R8, 20mm (820-020)
- LYNDEX-NIKKEN Tapping Collet, #1, M5 Tap Sz, 5.60x4.50in (SE1-5.6X4.5)
- Lyndex-Nikken Collets