Shop All Collets
Lyndex-Nikken
Collet, 180DA, 45/64in
Mfr # 018-045
Zoro # G2058990
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0" to 1/32"
- For Use With Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 018-045
- Zoro # G2058990
- Country of Origin India
- Category Collets
Dimensions
Size | 45/64" |
Overall Length | 1.6370 in |
Max. Body Dia. | 45/64 in |
Head Dia. | 1.0350 in |
Max. Bore Dia. | 0.8730 in |
Min. Size | 45/64 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0" to 1/32" |
For Use With | Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | DA Collet Chucks |
Collet Type | DA Double Angle |
Face Shape | Round |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Description
Collet, DA180, Round, Overall Length 1.6370 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/4" x 24" x 29" High Impact 4 Cutter SDS Max (DW5855)
- BON TOOL Bon 11-890 Backing Rod Installer, Adjustable (11-890)
- WIHA Insulated Torx Screwdriver T25 Round (32515)
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- GS TOOLING 14 NPT System 2 Positive Drive Tap Collet (337094)
- Lyndex-Nikken Collets