Shop All Collets
Lyndex-Nikken
Collet, 16C, 5/8in
Mfr # 160-040
Zoro # G2056647
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-040
- Zoro # G2056647
- Country of Origin India
- Category Collets
Dimensions
Size | 5/8" |
Max. Bore Dia. | 1.8900 in |
Max. Body Dia. | 5/8 in |
Internal Thread Size | 1-11/16"-20 |
Min. Size | 5/8 in |
Overall Length | 4.3100 in |
Head Dia. | 2.2600 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.0011 in |
Collet Type | 16C |
Taper Angle | 20 Degrees |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
For Shank Type | Round |
Face Shape | Round |
Number of Slots | 3 |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 (22764OSB6114R)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 9" Dia (AX91C/P)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282062)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LYNDEX-NIKKEN Collet Square, 16C, 5/16in (164-020)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/4in Tap Sz, CLNT (NT05-016(S))
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- H & H INDUSTRIAL PRODUCTS W10 Collet 1/8" (3900-4967)
- Lyndex-Nikken Collets, Chucks & Accessories