Shop All Collets
Lyndex-Nikken
Collet, 16C, 53/64in
Mfr # 160-053
Zoro # G2056516
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-053
- Zoro # G2056516
- Country of Origin India
- Category Collets
Dimensions
Size | 53/64" |
Head Dia. | 2.2600 in |
Internal Thread Size | 1-11/16"-20 |
Max. Bore Dia. | 1.8900 in |
Max. Body Dia. | 53/64 in |
Overall Length | 4.3100 in |
Min. Size | 53/64 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Collet Type | 16C |
For Shank Type | Round |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Face Shape | Round |
Taper Angle | 20 Degrees |
TIR Max. | 0.0015 in |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- BIG HORN Doweling Jig (19625)
- SUNEX 1/4" Drive Impact Socket 6 (808MDMG)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- WHITNEY TOOL Collet, #1, #29, with 1/4 In Hex (96304)
- Lyndex-Nikken Collets, Chucks & Accessories