Shop All Collets
Lyndex-Nikken
Collet, 16C, 5/32in
Mfr # 160-010
Zoro # G2056945
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-010
- Zoro # G2056945
- Country of Origin India
- Category Collets
Dimensions
Size | 5/32" |
Head Dia. | 2.2600 in |
Overall Length | 4.3100 in |
Max. Body Dia. | 5/32 in |
Internal Thread Size | 1-11/16"-20 |
Min. Size | 5/32 in |
Max. Bore Dia. | 1.8900 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
External Thread Direction | Right Hand |
TIR Max. | 0.0008 in |
Face Shape | Round |
For Shank Type | Round |
Collet Type | 16C |
Taper Angle | 20 Degrees |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- LYNDEX-NIKKEN Straight Collet, KM32, 25mm (KM32-25)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- LYNDEX-NIKKEN Collet, R8, 13mmin (820-013)
- Lyndex-Nikken Collets