Shop All Collets
Lyndex-Nikken
Collet, 16C, 5/16in
Mfr # 160-020
Zoro # G2056848
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-020
- Zoro # G2056848
- Country of Origin India
- Category Collets
Dimensions
Size | 5/16" |
Max. Body Dia. | 5/16 in |
Overall Length | 4.3100 in |
Min. Size | 5/16 in |
Head Dia. | 2.2600 in |
Max. Bore Dia. | 1.8900 in |
Internal Thread Size | 1-11/16"-20 |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Face Shape | Round |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
TIR Max. | 0.0008 in |
For Shank Type | Round |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #11 (47745)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- WRIGHT TOOL Phillips Screwdriver Set, w/Pouch, 6 pcs (9462)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- LYNDEX-NIKKEN Coolant Collet, ER16, 23/64in (E16-023(C))
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- HHIP 3/8" Brown & Sharpe #9 Taper Round Collet (3900-0993)
- Lyndex-Nikken Collets