Shop All Collets
Lyndex-Nikken
Collet, 16C, 1/8in
Mfr # 160-008
Zoro # G2056960
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 160-008
- Zoro # G2056960
- Country of Origin India
- Category Collets
Dimensions
Size | 1/8" |
Max. Bore Dia. | 1.8900 in |
Head Dia. | 2.2600 in |
Min. Size | 1/8 in |
Internal Thread Size | 1-11/16"-20 |
Overall Length | 4.3100 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Taper Angle | 20 Degrees |
Face Shape | Round |
Collet Type | 16C |
For Shank Type | Round |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
External Thread Direction | Right Hand |
TIR Max. | 0.0008 in |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- RIDGID Rollers, PK2 (94927)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- Lyndex-Nikken Collets