Shop All Collets
Lyndex-Nikken
Collet, 16C, 15/64in
Mfr # 160-015
Zoro # G2056890
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 160-015
- Zoro # G2056890
- Country of Origin India
- Category Collets
Dimensions
Size | 15/64" |
Max. Bore Dia. | 1.8900 in |
Internal Thread Size | 1-11/16"-20 |
Max. Body Dia. | 15/64 in |
Overall Length | 4.3100 in |
Head Dia. | 2.2600 in |
Min. Size | 15/64 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
Number of Slots | 3 |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0008 in |
Taper Angle | 20 Degrees |
For Shank Type | Round |
External Thread Direction | Right Hand |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- PROTO Retaining Ring Plier Tips (J362)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- LYNDEX-NIKKEN Collet, ER11, 11/64in (E11-011)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- Lyndex-Nikken Collets