Shop All Collets
Lyndex-Nikken
Collet, 16C, 1/4in
Mfr # 160-016
Zoro # G2056881
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-016
- Zoro # G2056881
- Country of Origin India
- Category Collets
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Overall Length | 4.3100 in |
Head Dia. | 2.2600 in |
Max. Bore Dia. | 1.8900 in |
Internal Thread Size | 1-11/16"-20 |
Min. Size | 1/4 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Number of Slots | 3 |
Face Shape | Round |
TIR Max. | 0.0008 in |
For Shank Type | Round |
Measurement System | Fractional Inch |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
Taper Angle | 20 Degrees |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- BIG HORN Heavy Duty 6 Inch (150 mm) Locking Wing Divider For Professional Craftsman (19077)
- KIPP Adjustable Handle, Size: 2 3/8-16X20, Zinc Silver Metallic, Comp: Stainless Steel (K0123.2A43X20)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, 16C, 9/16in (160-036)
- LYNDEX-NIKKEN Collet, VC13, 12mm (VCK13-12)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- Lyndex-Nikken Collets, Chucks & Accessories