Shop All Collets
Lyndex-Nikken
Collet, 16C, 1/16in
Mfr # 160-004
Zoro # G2057006
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- For Use With Collet System
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 160-004
- Zoro # G2057006
- Country of Origin India
- Category Collets
Dimensions
Size | 1/16" |
Max. Body Dia. | 1/16 in |
Head Dia. | 2.2600 in |
Max. Bore Dia. | 1.8900 in |
Min. Size | 1/16 in |
Internal Thread Size | 1-11/16"-20 |
Overall Length | 4.3100 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
For Use With | Collet System |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Internal Thread Direction | Right Hand |
External Thread Direction | Right Hand |
Face Shape | Round |
Taper Angle | 20 Degrees |
Number of Slots | 3 |
Collet Type | 16C |
TIR Max. | 0.0008 in |
For Shank Type | Round |
Measurement System | Fractional Inch |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8840R-1 (UT8840R-1)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- LYNDEX-NIKKEN Tapping Collet, #1, 1/8in Tap Sz, CLNT (NTPT05-008L(S))
- HHIP 1/8~3/4" By16ths 11 Piece B&S Style #9 Collet Set (3900-0985)
- Lyndex-Nikken Collets