Shop All Collets
Lyndex-Nikken
Collet, 16C, 11/16in
Mfr # 160-044
Zoro # G2056601
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-044
- Zoro # G2056601
- Country of Origin India
- Category Collets
Dimensions
Size | 11/16" |
Max. Bore Dia. | 1.8900 in |
Overall Length | 4.3100 in |
Internal Thread Size | 1-11/16"-20 |
Min. Size | 11/16 in |
Head Dia. | 2.2600 in |
Max. Body Dia. | 11/16 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
External Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Face Shape | Round |
Taper Angle | 20 Degrees |
Collet Type | 16C |
Internal Thread Direction | Right Hand |
Number of Slots | 3 |
For Shank Type | Round |
TIR Max. | 0.0011 in |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Clamp/Locking Pliers Storage Rack (VGR09)
- RIDGID Chain Screw Pin (41040)
- DRILL AMERICA 1-1/8" HSS 4MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO1-1/8)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- HHIP 1/16 To 1-1/8" X 64ths 5C 69 Piece Collet Set (3900-1112)
- Lyndex-Nikken Collets