Shop All Collets
Lyndex-Nikken
Collet, 16C, 1-1/2in
Mfr # 160-096
Zoro # G2056321
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 16C
- Range Exact Size
- Coolant Through No
- For Use With Collet System
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyndex-Nikken
- MFR # 160-096
- Zoro # G2056321
- Country of Origin India
- Category Collets
Dimensions
Size | 1-1/2" |
Internal Thread Size | 1-11/16"-20 |
Min. Size | 1-1/2 in |
Max. Bore Dia. | 1.8900 in |
Max. Body Dia. | 1-1/2 in |
Overall Length | 4.3100 in |
Head Dia. | 2.2600 in |
Details
Item | Collet |
Collet Series | 16C |
Range | Exact Size |
Coolant Through | No |
For Use With | Collet System |
Coolant Fed | Non-Coolant Through |
For Shank Type | Round |
External Thread Direction | Right Hand |
Taper Angle | 20 Degrees |
TIR Max. | 0.0015 in |
Number of Slots | 3 |
Internal Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Face Shape | Round |
Collet Type | 16C |
Description
Collet, 16C, Round, Overall Length 4.3100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- LYNDEX-NIKKEN Collet, ER11, 11/64in (E11-011)
- LYNDEX-NIKKEN Collet, 5C, 11/64in (500-011)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- Lyndex-Nikken Collets