Shop All Collets
Lyndex-Nikken
Collet, 100TG, 1/2in
Mfr # 100-032
Zoro # G2057679
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0" to 1/64"
- Coolant Through No
- For Use With Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # 100-032
- Zoro # G2057679
- Country of Origin India
- Category Collets
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Max. Bore Dia. | 1.1210 in |
Head Dia. | 1.2780 in |
Overall Length | 2.3860 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0" to 1/64" |
Coolant Through | No |
For Use With | Collet Chucks |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Number of Slots | 4 |
Face Shape | Round |
Collet Type | TG |
Compatible with Product Type | TG Collet Chucks |
Measurement System | Fractional Inch |
Description
Collet, TG100, Round, Overall Length 2.3860 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mallet, Steel/PVC, 8 oz., 10 In. L (22PN85)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- PROTO NUT DRIVER 12MM (PO9212M)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- LYNDEX-NIKKEN Collet, ER11, 11/64in (E11-011)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- HOLEX ER-32 Collet with Seal, 5 mm (309001 5)
- Lyndex-Nikken Collets