Shop All Round Spacers
This Product is Discontinued
Lyn-Tron
Round Spacer, M6 Screw Size, Plain Stainless Steel, 19 mm Overall Lg, 6.3 mm Inside Dia (Discontinued)
Mfr # SS5010-60-19.0-00
Zoro # G2621229
This Product is Discontinued
Key Features
- System of Measurement Metric
- For Screw Size M6
- Overall Length 19 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyn-Tron
- MFR # SS5010-60-19.0-00
- Zoro # G2621229
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M6 |
Overall Length | 19 mm |
Inside Diameter | 6.3 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 13.0mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Plain |
Description
StainleSteel Round Spacer,13mm Od,1
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.