Shop All Shoulder Bolts
This Product is Discontinued
Lyn-Tron
Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 316 Stainless Steel (Discontinued)
Mfr # SSXPSK-00173-01
Zoro # G2626147
This Product is Discontinued
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Material 316 Stainless Steel
- Head Diameter 5/16 in
- Thread Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyn-Tron
- MFR # SSXPSK-00173-01
- Zoro # G2626147
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Head Diameter | 5/16 in |
Thread Length | 3/16 in |
Diameter Thread Size | #8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | 316 Stainless Steel |
Item | Precision Shoulder Screw |
Description
316 Ss Precision Socket Shoulder Screw,3/16" Shoulder Dia, 2"L Shoulder,5/16" Head Dia,5/32" Head Height,8-32 Thread,3/16"L Thread,Made In USA
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.