Shop All Traffic Signs
Lyle
Yield Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text
Mfr # W3-2-30HA
Zoro # G4888362
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Yield Ahead
- Width 30 in
- Height 30 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W3-2-30HA
- Zoro # G4888362
- UPC # 849362017482
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Yield Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Large Class 2 High Visibility Vest, Orange (1084-L)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1154-RA_10X7 (U7-1154-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RA_14X10 (U4-1182-RA_14X10)
- LYLE Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-1L-12HA)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- Lyle Signs