Shop All Traffic Signs
Lyle
Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12
Mfr # T1-6172-HI_18x12
Zoro # G5261133
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Wrong Way
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6172-HI_18x12
- Zoro # G5261133
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Wrong Way Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- ACCUFORM Safety First Sign, 10" H, 14" W, Plastic, Rectangle, English, MGNF981VP (MGNF981VP)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R5-2P-24DA (R5-2P-24DA)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24DA (LW14-1A-24DA)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5709-EG_24x18 (T1-5709-EG_24x18)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- Lyle Traffic Signs