Shop All Traffic Signs
Lyle
Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12
Mfr # T1-6172-EG_18x12
Zoro # G5268720
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Wrong Way
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6172-EG_18x12
- Zoro # G5268720
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Wrong Way Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- PIP Seamless Knits for General Duty, M, PK12 (34-500/M)
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H (491M69)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7 (U6-1034-RA_10X7)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA (W8-1-24DA)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-EG_12x18 (T1-1350-EG_12x18)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE Yield Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, R1-2-30DA (R1-2-30DA)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18DA (LR7-68-18DA)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- Lyle Traffic Signs