Shop All Facility Signs
Lyle
Wash Your Hands Notice, Decal, 10"x7", LCU5-0034-ND_10X7
Mfr # LCU5-0034-ND_10X7
Zoro # G9166967
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wash Your Hands. Avoid Contamination.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0034-ND_10X7
- Zoro # G9166967
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (454736)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- LYLE Security Sign, Perimeter Alarm, 10 in. H (U6-1195-RA_14X10)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0015-RA_8x8 (LCFL-0015-RA_8x8)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1225-RD_7X5 (U5-1225-RD_7X5)
- LYLE Decal, Danger Controlled Access, 10x7", LCU4-0454-NP_10X7 (LCU4-0454-NP_10X7)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-710-L-19513)
- Lyle Signs