Shop All Facility Signs
Lyle
Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10
Mfr # LCU5-0034-NA_14X10
Zoro # G9166985
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wash Your Hands. Avoid Contamination.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0034-NA_14X10
- Zoro # G9166985
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- PORTWEST Hi-Vis T Shirt, XL (S478)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1375-NA_14x10 (U5-1375-NA_14x10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- LYLE Plastic No Swimming Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0343-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_14X10 (U4-1315-RD_14X10)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- BRADY Restroom Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (123882)
- Lyle Facility Signs