Shop All Facility Signs
Lyle
Wash Hands Notice, Plastic, 14"x10", LCU5-0169-NP_14X10
Mfr # LCU5-0169-NP_14X10
Zoro # G8867741
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wash Hands Before Returning To Work
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0169-NP_14X10
- Zoro # G8867741
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- PORTWEST Vis-Tex PU Cut Resistant Glove, Med (A625)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Refl Alum Danger Water Line, 10"x7", LCU4-0334-RA_10X7 (LCU4-0334-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1216-RA_10X7 (U7-1216-RA_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- Lyle Facility Signs