Shop All Facility Signs
Lyle
Wash Hands Notice, Plastic, 10"x7", LCU5-0169-NP_10X7
Mfr # LCU5-0169-NP_10X7
Zoro # G8867839
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wash Hands Before Returning To Work
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0169-NP_10X7
- Zoro # G8867839
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Knit Gloves, Black, 12 PK (48-126)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- STECK MANUFACTURING DELUXE EASY GLO Lockout Kit w/Case (SS32955DLX)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1377-RA_14X10 (U5-1377-RA_14X10)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- LYLE Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14 (LCU1-0178-NP_10x14)
- LYLE Sign, Wash Paws Before Entering House (W Sym), LCUV-0151ST-RD_14x10 (LCUV-0151ST-RD_14x10)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Sprinkler Drain Sign, Landscape (OS-NS-D-1014-L-18396)
- Lyle Signs