Shop All Security & Access Signs
Lyle
Warning Sign, Storage Not Permitted, 7in H
Mfr # U6-1230-RA_10X7
Zoro # G1812301
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Storage Not Permitted In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1230-RA_10X7
- Zoro # G1812301
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (4T227)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10 (U5-1114-RA_14X10)
- LYLE Decal, Danger Authorized, 5 x 3.5", Sign Material: Vinyl (LCU4-0602-RD_5X3.5)
- LYLE Safety Sign, No Trespassing, 10in.Hx14in.W (U4-1554-RD_14X10)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- Lyle Signs