Shop All Electrical Hazard Signs
Lyle
Warning Sign, Source of Voltage, 5 in. H
Mfr # U6-1245-RD_7X5
Zoro # G2278057
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Equipment Contains More Than One Source of Voltage
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1245-RD_7X5
- Zoro # G2278057
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Contains More Than One Source Of Voltage, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 100 PK, Clear (BL-KCFS-MS-PEEL-CLDG-01)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- LYLE Danger Sign, 14x10 In., English, U1-1022-RD_14X10 (U1-1022-RD_14X10)
- LYLE Decal Danger High Voltage Keep Out, 7"x5" (LCU4-0441-ND_7X5)
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0189-ND_14X10)
- Lyle Electrical Hazard Signs