Shop All Electrical Hazard Signs
Lyle
Warning Sign, Electrical Panel, 14 in. W
Mfr # U6-1076-RD_14X10
Zoro # G2716169
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1076-RD_14X10
- Zoro # G2716169
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (6820)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- PIG PIG Utility Containment Tray 40" L x 40" W x 5" H (PAK922)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1060-NP_10X7 (U3-1060-NP_10X7)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- LYLE Safety Sign, Static Control Area, 10 in. W (U4-1680-RD_10X7)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- Lyle Signs