Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1051-NA_10x7
Mfr # U6-1051-NA_10x7
Zoro # G5204101
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1051-NA_10x7
- Zoro # G5204101
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PR (MU3624GL)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- ZORO SELECT Chemical Resistant Sleeves, PP, PK100 (15500)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Electrical Ground Notice Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU5-0193-ND_5X3.5)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- NMC Danger Inorganic Arsenic May Cause Cancer Sign, D32PD (D32PD)
- Lyle Chemical, Gas & Hazardous Material Signs