Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-NA_10x7
Mfr # U6-1043-NA_10x7
Zoro # G5176320
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Combustible Dust Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1043-NA_10x7
- Zoro # G5176320
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1315-RD_7X5 (U5-1315-RD_7X5)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- Lyle Signs