Shop All Vehicle Signs
Lyle
Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1278-RA_10X7
Mfr # U6-1278-RA_10X7
Zoro # G1812231
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1278-RA_10X7
- Zoro # G1812231
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheel Chocks Must Be Used On All Trucks During Loading And Unloading Operations At Our Docks, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, S, PR (19K975)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19290)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1467-RD_7X10 (U5-1467-RD_7X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0268-RD_10x7 (LCU3-0268-RD_10x7)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RA_10X7 (U4-1724-RA_10X7)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RD_10X7 (U4-1724-RD_10X7)
- LYLE Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0268-RD_5x3.5 (LCU3-0268-RD_5x3.5)
- NMC Caution Go Slow Sound Horn Sign, C500PB (C500PB)
- Lyle Signs