Shop All Security & Access Signs
Lyle
Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1200-NA_10x7
Mfr # U6-1200-NA_10x7
Zoro # G5170057
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Premises Protected By 24 Hour Audio And Video Surveillance
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1200-NA_10x7
- Zoro # G5170057
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- CONDOR Entrance Mat, Black, 2 ft. W x 2 ft. 8" L (6LUL9)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- LYLE Security Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1205-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- LYLE Reflective Employees & Visitors Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-018-12HA)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- LYLE Admittance Sign, No Parking, 10 in. W, Text (U6-1205-RD_10X7)
- CONDOR Safety Sign Cell Phone, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (451N81)
- Lyle Signs