Shop All Machine Signs
Lyle
Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # U6-1247-RD_7X5
Zoro # G1812268
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Equipment Starts Automatically
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1247-RD_7X5
- Zoro # G1812268
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Green, 25PK (VSC-ROUND-GREEN)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- PLASTICADE Traffic Drum (456-HD-T)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U4-1176-NP_10X7)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU3-0319-RD_10x7)
- LYLE Conveyor Safety Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0616-ND_5X3.5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU4-0262-RD_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1474-RD_14X10 (U4-1474-RD_14X10)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- Lyle Signs