Shop All Hot Surface, Temperature & Work Signs
Lyle
Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1264-RD_7X5
Mfr # U6-1264-RD_7X5
Zoro # G1812259
original price:
$8.45
56% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Very Hot Water
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1264-RD_7X5
- Zoro # G1812259
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign - Bilingual (ESD684RB)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S192)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- LYLE Reflective Hot Surface Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0099-RA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_7X5 (U7-1015-RD_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- NMC Caution Hot Sign, CGA30AB (CGA30AB)
- Lyle Signs