Shop All Hot Surface, Temperature & Work Signs
Lyle
Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1124-RD_7X5
Mfr # U6-1124-RD_7X5
Zoro # G1812380
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot Surface
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1124-RD_7X5
- Zoro # G1812380
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- MASTER STOP Tape, Anti-Slip, Abrasive, 4"X60ft, Clr, PK3 (88405)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0023-RA_14X10 (LCU6-0023-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0389-ED_14x10 (LCU4-0389-ED_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1428-RA_14X10 (U4-1428-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- Lyle Signs