Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1089-RD_7X5
Mfr # U6-1089-RD_7X5
Zoro # G2716071
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Flammable
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1089-RD_7X5
- Zoro # G2716071
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow Belt (SM450Y-YW130)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece (6823)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1095-RA_10X7 (U4-1095-RA_10X7)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- NMC Explosives Keep Out, D436R (D436R)
- Lyle Signs