Shop All Facility Signs
Lyle
Warning Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English
Mfr # T1-1374-HI_12x18
Zoro # G5289529
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Venomous Snakes In Area
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1374-HI_12x18
- Zoro # G5289529
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Venomous Snakes In Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1225-NP_10X7 (U5-1225-NP_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1216-RA_10X7 (U7-1216-RA_10X7)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- LYLE Decal Danger Explosive, 5"x3-1/2", LCU4-0507-ND_5X3.5 (LCU4-0507-ND_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait (OS-DS-D-1824-V-2047)
- Lyle Signs