Shop All Facility Signs
Lyle
Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1196-NA_14x10
Mfr # U6-1196-NA_14x10
Zoro # G5292301
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Permission To Use Scaffold Shall Be Obtained From ___ Management
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1196-NA_14x10
- Zoro # G5292301
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- SELLSTROM Fall Protection Kit, Size: Universal (V8252366)
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1155-RA_10X7 (U7-1155-RA_10X7)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1226-RA_10X7 (U5-1226-RA_10X7)
- LYLE Hygiene Sign, 7x5 In., Bilingual, U1-1049-RD_5X7 (U1-1049-RD_5X7)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- Lyle Facility Signs