Shop All Personal Protective Equipment Signs
Lyle
Warning Sign, 10x7 In., English, U1-1091-RD_10X7
Mfr # U1-1091-RD_10X7
Zoro # G9085702
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Arc Flash and Shock Hazard Appropriate PPE Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1091-RD_10X7
- Zoro # G9085702
- UPC # 849362012371
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- LYLE Safety Glasses Notice, Plastic, 14"x10", Width: 14 in (LCU5-0035-NP_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- Lyle Personal Protective Equipment Signs