Shop All Personal Protective Equipment Signs
Lyle
Warning Sign, 10x7 In., English, U1-1077-RD_10X7
Mfr # U1-1077-RD_10X7
Zoro # G6204527
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1077-RD_10X7
- Zoro # G6204527
- UPC # 849362011848
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment., Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP9)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1247-RD_14X10 (U7-1247-RD_14X10)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: Black (LCU4-0173-ND_14X10)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE305VSP (LPPE305VSP)
- Lyle Personal Protective Equipment Signs